Zoro Homepage

Spring Pin, Coiled, 5/64x5/16in, Pln, PK100

  • Mfr # U39140.007.0031

  • Zoro # G3398930


product price: $9.85
/pk 100, $0.10/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39140.007.0031
Zoro #
G3398930
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/64 in
Shank Length
5/16 in
Outside Dia.
5/64 in
Fastener Length
5/16 in
Overall Length
5/16"
Fits Hole Dia. (Min.-Max.)
0.077-0.081 in
Nominal Diameter
5/64 in
Actual Dia. (Min.-Max)
0.083-0.088 in
Chamfer Diameter
0.075 in
Chamfer Length Reference
0.032 in
Fits Minimum Hole Diameter
5/64 in
Fits Maximum Hole Diameter
5/64 in
Shank Length Tolerance
+/-0.025 in
Usable Length
5/16 in
Maximum Chamfer Length
0.032 in

Description

Coiled Spring Pin, 5/64 In. dia,5/16 In. L,PK100, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 5/16 in, End Type Chamfered, Chamfer Diameter 0.075 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 5/16 in, Maximum Chamfer Length 0.032 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.