Spring Pin, HD Coiled, 3/8inx3in, Pln, PK5
Mfr # U39150.037.0300
Zoro # G3396499
product price: $16.85
/pk 5, $3.37/eaKey Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39150.037.0300
Zoro #
G3396499
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/8 in
Fastener Length
3 in
Chamfer Length Reference
0.095 in
Overall Length
3"
Fits Hole Dia. (Min.-Max.)
0.370-0.383 in
Actual Dia. (Min.-Max)
0.386-0.400 in
Nominal Diameter
3/8 in
Chamfer Diameter
0.366 in
Shank Length
3 in
Fits Minimum Hole Diameter
3/8 in
Maximum Chamfer Length
0.095 in
Outside Diameter Tolerance
Max 0.4, Min 0.386
Fits Maximum Hole Diameter
25/64 in
Pin Diameter
3/8 in
Usable Length
3 in
Shank Length Tolerance
+/-0.025 in
Description
Coiled Spring Pin, 3/8 in dia,3 in L,Coiled,PK5, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 3 in, End Type Chamfered, Chamfer Diameter 0.366 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 25/64 in, Shank Length 3 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.