Zoro Homepage

Spring Pin, LD Coiled, 1/4inx1-1/4in, PK25

  • Mfr # U39130.025.0125

  • Zoro # G3395099


product price: $12.35
/pk 25, $0.49/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39130.025.0125
Zoro #
G3395099
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Shank Length
1-1/4 in
Outside Dia.
1/4 in
Fastener Length
1 1/4 in
Overall Length
1-1/4"
Nominal Diameter
1/4 in
Chamfer Diameter
0.243 in
Actual Dia. (Min.-Max)
0.260-0.273 in
Chamfer Length Reference
0.065 in
Fits Hole Dia. (Min.-Max.)
0.247-0.256 in
Fits Minimum Hole Diameter
1/4 in
Outside Diameter Tolerance
Max 0.273, Min 0.26
Maximum Chamfer Length
0.065 in
Shank Length Tolerance
+/-0.025 in
Usable Length
1 1/4 in
Fits Maximum Hole Diameter
1/4 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
Spring Steel
Material
Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Type
Light Duty Coiled
Double Shear Strength (Lbs.)
3,300 lb
Meets
ASME B18.8.2
Rockwell Hardness
HV 420-545
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.8.2
End Type
Chamfered
Material Grade/Class
SAE 1070

Description

Coiled Spring Pin, 1/4 In. dia,1.25 In. L,Coiled,PK25, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.243 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/4 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.