Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Pin, LD Coiled, 1/8inx1-1/4in, PK25

  • Mfr # U51432.012.0125

  • Zoro # G2528149


product price: $12.15
/pk 25, $0.49/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51432.012.0125
Zoro #
G2528149
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/8 in
Shank Length
1-1/4 in
Outside Dia.
1/8 in
Fastener Length
1 1/4 in
Chamfer Diameter
0.121 in
Actual Dia. (Min.-Max)
0.131-0.139 in
Nominal Diameter
1/8 in
Overall Length
1-1/4"
Chamfer Length Reference
0.044 in
Fits Hole Dia. (Min.-Max.)
0.124-0.129 in
Fits Maximum Hole Diameter
1/8 in
Usable Length
1 1/4 in
Maximum Chamfer Length
0.044 in
Outside Diameter Tolerance
+/-0.008 in
Shank Length Tolerance
+/-0.025 in
Fits Minimum Hole Diameter
1/8 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
420
Finish
Plain
Standards
ASME B18.8.2
Meets
ASME B18.8.2
Type
Light Duty Coiled
Double Shear Strength (Lbs.)
825 lb
Material Grade/Class
420
End Type
Chamfered
Manufacturer Location
Globally Sourced
Product Type
Spring Pin

Description

Coiled Spring Pin, 1/8 In. dia,1.25 In. L,Coiled,PK25, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.044 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.