Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Pin, LD Coiled, 1/8inx5/8in, PK25

  • Mfr # U51432.012.0062

  • Zoro # G2528167


product price: $1.79
/pk 25, $0.07/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51432.012.0062
Zoro #
G2528167
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/8 in
Shank Length
5/8 in
Outside Dia.
1/8 in
Fastener Length
5/8 in
Nominal Diameter
1/8 in
Overall Length
5/8"
Actual Dia. (Min.-Max)
0.131-0.139 in
Chamfer Diameter
0.121 in
Chamfer Length Reference
0.044 in
Fits Hole Dia. (Min.-Max.)
0.124-0.129 in
Usable Length
5/8 in
Shank Length Tolerance
+/-0.025 in
Outside Diameter Tolerance
+/-0.008 in
Fits Maximum Hole Diameter
1/8 in
Fits Minimum Hole Diameter
1/8 in
Maximum Chamfer Length
0.044 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
420
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2
Type
Light Duty Coiled
Meets
ASME B18.8.2
Double Shear Strength (Lbs.)
825 lb
End Type
Chamfered
Manufacturer Location
Globally Sourced
Product Type
Spring Pin

Description

Coiled Spring Pin, 1/8 In. dia,0.625 In. L,Coiled,PK25, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 5/8 in, Maximum Chamfer Length 0.044 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.