Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coiled Spring Pin, 1/8 in Outside Dia, 9/16 in L, Steel, 100 PK

  • Mfr # U39130.012.0056

  • Zoro # G3395266


product price: $14.15
/pk 100, $0.14/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39130.012.0056
Zoro #
G3395266
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/8 in
Shank Length
9/16 in
Outside Dia.
1/8 in
Fastener Length
9/16 in
Chamfer Diameter
0.121 in
Chamfer Length Reference
0.044 in
Actual Dia. (Min.-Max)
0.131-0.139 in
Overall Length
9/16"
Fits Hole Dia. (Min.-Max.)
0.124-0.129 in
Nominal Diameter
1/8 in
Fits Maximum Hole Diameter
1/8 in
Shank Length Tolerance
+/-0.025 in
Usable Length
9/16 in
Outside Diameter Tolerance
Max 0.139, Min 0.131
Fits Minimum Hole Diameter
1/8 in
Maximum Chamfer Length
0.044 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
Spring Steel
Material
Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Meets
ASME B18.8.2
Double Shear Strength (Lbs.)
825 lb
Type
Light Duty Coiled
Rockwell Hardness
HV 420-545
Dimensional Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced
End Type
Chamfered
Material Grade/Class
SAE 1070

Description

Coiled Spring Pin, 1/8 In. dia,0.5625 In. L,PK100, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 9/16 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 9/16 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.