Spring Pin, LD Coiled, 3/16inx1-1/4in, PK25
Mfr # U39130.018.0125
Zoro # G3395135
product price: $8.19
/pk 25, $0.33/eaKey Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39130.018.0125
Zoro #
G3395135
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/16 in
Fastener Length
1 1/4 in
Actual Dia. (Min.-Max)
0.196-0.207 in
Fits Hole Dia. (Min.-Max.)
0.185-0.192 in
Overall Length
1-1/4"
Chamfer Length Reference
0.055 in
Nominal Diameter
3/16 in
Chamfer Diameter
0.182 in
Shank Length Tolerance
+/-0.025 in
Usable Length
1 1/4 in
Pin Diameter
3/16 in
Maximum Chamfer Length
0.055 in
Fits Minimum Hole Diameter
3/16 in
Outside Diameter Tolerance
Max 0.207, Min 0.196
Shank Length
1 1/4 in
Fits Maximum Hole Diameter
3/16 in
Description
Coiled Spring Pin, 3/16 In. dia,1.25 In. L,Coiled,PK25, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/16 in, Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.