Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Pin, LD Coiled, 3/16inx2in, PK10

  • Mfr # U51432.018.0200

  • Zoro # G2528018


product price: $7.69
/pk 10, $0.77/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51432.018.0200
Zoro #
G2528018
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/16 in
Shank Length
2 in
Outside Dia.
3/16 in
Fastener Length
2 in
Actual Dia. (Min.-Max)
0.196-0.207 in
Chamfer Length Reference
0.055 in
Nominal Diameter
3/16 in
Chamfer Diameter
0.182 in
Overall Length
2"
Fits Hole Dia. (Min.-Max.)
0.185-0.192 in
Usable Length
2 in
Maximum Chamfer Length
0.055 in
Outside Diameter Tolerance
Max 0.205, Min 0.196
Shank Length Tolerance
+/-0.025 in
Fits Maximum Hole Diameter
3/16 in
Fits Minimum Hole Diameter
3/16 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material Grade
420
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.8.2
Type
Light Duty Coiled
Meets
ASME B18.8.2
Double Shear Strength (Lbs.)
1,900 lb
Rockwell Hardness
HV 460-560
End Type
Chamfered
Dimensional Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced
Material Grade/Class
420

Description

Coiled Spring Pin, 3/16 In. dia,2 In. L,Coiled,PK10, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 2 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.