Spring Pin, LD Coiled, 3/32inx3/4in, PK100
Mfr # U39130.009.0075
Zoro # G2527939
product price: $11.85
/pk 100, $0.12/eaKey Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39130.009.0075
Zoro #
G2527939
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/32 in
Fastener Length
3/4 in
Nominal Diameter
3/32 in
Chamfer Diameter
0.091 in
Chamfer Length Reference
0.038 in
Overall Length
3/4"
Actual Dia. (Min.-Max)
0.099-0.106 in
Fits Hole Dia. (Min.-Max.)
0.093-0.097 in
Fits Minimum Hole Diameter
3/32 in
Shank Length
3/4 in
Shank Length Tolerance
+/-0.025 in
Fits Maximum Hole Diameter
3/32 in
Outside Diameter Tolerance
Max 0.106, Min 0.099
Maximum Chamfer Length
0.038 in
Usable Length
3/4 in
Pin Diameter
3/32 in
Description
Coiled Spring Pin, 3/32 In. dia,0.75 In. L,PK100, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 3/4 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.