Zoro Homepage

Spring Pin, LD Coiled, 3/32inx5/8in, PK50

  • Mfr # U51432.009.0062

  • Zoro # G3395415


product price: $8.15
/pk 50, $0.16/ea

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material Grade
420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51432.009.0062
Zoro #
G3395415
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/32 in
Fastener Length
5/8 in
Chamfer Diameter
0.091 in
Nominal Diameter
3/32 in
Overall Length
5/8"
Chamfer Length Reference
0.038 in
Fits Hole Dia. (Min.-Max.)
0.093-0.097 in
Actual Dia. (Min.-Max)
0.099-0.106 in
Shank Length
5/8 in
Shank Length Tolerance
+/-0.025 in
Fits Maximum Hole Diameter
3/32 in
Pin Diameter
3/32 in
Outside Diameter Tolerance
Max 0.106, Min 0.099
Usable Length
5/8 in
Maximum Chamfer Length
0.038 in
Fits Minimum Hole Diameter
3/32 in

Description

Coiled Spring Pin, 3/32 In. dia,0.625 In. L,PK50, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 5/8 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/32 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.