Spring Pin, LD Coiled, 5/32inx1-1/2in, PK50
Mfr # U39130.015.0150
Zoro # G3395150
product price: $14.35
/pk 50, $0.29/eaKey Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39130.015.0150
Zoro #
G3395150
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/32 in
Fastener Length
1 1/2 in
Nominal Diameter
5/32 in
Overall Length
1-1/2"
Chamfer Diameter
0.152 in
Chamfer Length Reference
0.048 in
Actual Dia. (Min.-Max)
0.163-0.172 in
Fits Hole Dia. (Min.-Max.)
0.155-0.160 in
Fits Minimum Hole Diameter
5/32 in
Shank Length Tolerance
+/-0.025 in
Shank Length
1 1/2 in
Fits Maximum Hole Diameter
5/32 in
Outside Diameter Tolerance
Max 0.172, Min 0.163
Maximum Chamfer Length
0.048 in
Pin Diameter
5/32 in
Usable Length
1 1/2 in
Description
Coiled Spring Pin, 5/32 In. dia,1.5 In. L,Coiled,PK50, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/32 in, Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.