Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Pin, LD Coiled, 5/64inx7/16in, PK100

  • Mfr # U51432.007.0043

  • Zoro # G2528246


product price: $21.19
/pk 100, $0.21/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51432.007.0043
Zoro #
G2528246
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/64 in
Shank Length
7/16 in
Outside Dia.
5/64 in
Fastener Length
7/16 in
Chamfer Diameter
0.075 in
Chamfer Length Reference
0.032 in
Actual Dia. (Min.-Max)
0.083-0.089 in
Overall Length
7/16"
Nominal Diameter
5/64 in
Fits Hole Dia. (Min.-Max.)
0.077-0.081 in
Outside Diameter Tolerance
Max 0.088, Min 0.083
Shank Length Tolerance
+/-0.025 in
Usable Length
7/16 in
Fits Maximum Hole Diameter
5/64 in
Maximum Chamfer Length
0.032 in
Fits Minimum Hole Diameter
5/64 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material Grade
420
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.8.2
Type
Light Duty Coiled
Meets
ASME B18.8.2
Double Shear Strength (Lbs.)
325 lb
Rockwell Hardness
HV 460-560
Material Grade/Class
420
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.8.2
End Type
Chamfered

Description

Coiled Spring Pin, 5/64 In. dia,0.4375 In. L,PK100, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 7/16 in, End Type Chamfered, Chamfer Diameter 0.075 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 7/16 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/64 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.