Zoro Homepage

Spring Pin, Slot, 1/2x5/32 L, PK100

  • Mfr # 5BY25

  • Zoro # G1879394


product price: $11.49
/pk 100, $0.11/ea

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BY25
Zoro #
G1879394
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5/32 in
Fastener Length
1/2 in
Chamfer Length (Min.)
0.01 in
Chamfer Diameter
0.0151 in
Fits Hole Dia. (Min.-Max.)
0.156-0.160 in
Nominal Diameter
5/32 in
Overall Length
1/2"
Length Tolerance
+/-0.015 in
Chamfer Length (Max.)
0.048 in
Actual Dia. (Min.-Max)
0.162-0.167 in
Wall Thickness
0.032 in
Shank Length
1/2 in
Fits Minimum Hole Diameter
5/32 in
Fits Maximum Hole Diameter
5/32 in
Minimum Chamfer Length
0.01 in
Pin Diameter
5/32 in
Usable Length
2 in
Shank Length Tolerance
+/-0.015 in
Maximum Chamfer Length
0.048 in
Outside Diameter Tolerance
+/-0.0025 in

Description

Slotted Spring Pin, 5/32 In. dia,1/2 In. L,PK100, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.0151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1/2 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.