Zoro Homepage

Spring Pin, Slot, 1/4x1 1/8 L, Pk50

  • Mfr # 5BY64

  • Zoro # G2481744


product price: $22.69
/pk 50, $0.45/ea

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BY64
Zoro #
G2481744
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/4 in
Fastener Length
1 1/8 in
Fits Hole Dia. (Min.-Max.)
0.250-0.256 in
Length Tolerance
+/-0.020 in
Nominal Diameter
1/4 in
Wall Thickness
0.048 in
Chamfer Length (Min.)
0.012 in
Overall Length
1-1/8"
Actual Dia. (Min.-Max)
0.258-0.264 in
Chamfer Diameter
0.245 in
Chamfer Length (Max.)
0.065 in
Pin Diameter
1/4 in
Fits Maximum Hole Diameter
1/4 in
Minimum Chamfer Length
0.012 in
Shank Length
1 1/8 in
Maximum Chamfer Length
0.065 in
Usable Length
1 1/8 in
Fits Minimum Hole Diameter
1/4 in
Outside Diameter Tolerance
+/-0.003 in
Shank Length Tolerance
+/-0.020 in

Description

Slotted Spring Pin, 1/4 In. dia,1 1/8 In. L,PK50, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/8 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 1/8 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.