Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLTP2192000BK
Zoro #
G2850084
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
7/32 in
Fastener Length
2 in
Actual Dia. (Min.-Max)
0.226-0.232 in
Wall Thickness
0.048 in
Chamfer Length (Min.)
0.011 in
Length Tolerance
+/-0.020 in
Overall Length
2"
Nominal Diameter
7/32 in
Fits Hole Dia. (Min.-Max.)
0.219-0.224 in
Chamfer Diameter
0.0214 in
Chamfer Length (Max.)
0.065 in
Details
System of Measurement
Inch
Basic Material
Steel
Double Shear Strength (Lbs.)
5850
Meets
ANSI/ASME B18.8.2
Rockwell Hardness
RC43-52
Material
Carbon Steel
Item
Spring Pin
Finish
Plain
Pin Type
Slotted
Description
Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Plain, Chamfer Diameter 0.0214 in, Wall Thickness 0.048 in, Nominal Diameter 7/32 in, Rockwell Hardness RC43-52, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.