Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Spring Pin, 5/32 in Outside Dia, 3/4 in L, Stainless Steel, 100 PK

  • Mfr # 5BY27

  • Zoro # G2236613


product price: $15.15
/pk 100, $0.15/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BY27
Zoro #
G2236613
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/32 in
Shank Length
3/4 in
Outside Dia.
5/32 in
Fastener Length
3/4 in
Chamfer Length (Min.)
0.01 in
Fits Hole Dia. (Min.-Max.)
0.156-0.160 in
Chamfer Length (Max.)
0.048 in
Chamfer Diameter
0.0151 in
Overall Length
3/4"
Wall Thickness
0.032 in
Actual Dia. (Min.-Max)
0.162-0.167 in
Nominal Diameter
5/32 in
Length Tolerance
+/-0.015 in
Maximum Chamfer Length
0.048 in
Shank Length Tolerance
+/-0.015 in
Fits Maximum Hole Diameter
5/32 in
Usable Length
3/4 in
Fits Minimum Hole Diameter
5/32 in
Outside Diameter Tolerance
+/-0.0025 in
Minimum Chamfer Length
0.01 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
302
Material
Stainless Steel
Fastener Finish
Passivated
Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
1,600 lb
Type
Slotted
Meets
ANSI/ASME B18.8.2
Rockwell Hardness
Work Hardened
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
End Type
Chamfered
Pack Size
Small Pack
Product Type
Spring Pin

Description

Slotted Spring Pin, 5/32 In. dia,3/4 In. L,PK100, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.0151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 3/4 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.