Zoro Homepage

Spring Pin, Slot, 3/8x2 1/2 L, PK10

  • Mfr # 5BY93

  • Zoro # G0892613


product price: $14.59
/pk 10, $1.46/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BY93
Zoro #
G0892613
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/8 in
Shank Length
2-1/2 in
Outside Dia.
3/8 in
Fastener Length
2 1/2 in
Chamfer Length (Min.)
0.016 in
Chamfer Diameter
0.368 in
Length Tolerance
+/-0.025 in
Actual Dia. (Min.-Max)
0.385-0.395 in
Chamfer Length (Max.)
0.095 in
Wall Thickness
0.077 in
Overall Length
2-1/2"
Fits Hole Dia. (Min.-Max.)
0.375-0.382 in
Nominal Diameter
3/8 in
Fits Maximum Hole Diameter
3/8 in
Maximum Chamfer Length
0.095 in
Minimum Chamfer Length
0.016 in
Shank Length Tolerance
+/-0.025 in
Usable Length
2 1/2 in
Fits Minimum Hole Diameter
3/8 in
Outside Diameter Tolerance
+/-0.005 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
302
Fastener Finish
Passivated
Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
9,500 lb
Type
Slotted
Meets
ANSI/ASME B18.8.2
Rockwell Hardness
Work Hardened
End Type
Chamfered
Product Type
Spring Pin
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Material Quality Standards
UNS G10700, UNS G10740

Description

Slotted Spring Pin, 25/64 In. dia,2 1/2 In. L,PK10, System of Measurement Inch, Pin Diameter 25/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.