Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Pin, Slot, 5/16x3/32 L, Pk100

  • Mfr # 5BU86

  • Zoro # G3303982


product price: $4.49
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.98

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5BU86
Zoro #
G3303982
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/32 in
Shank Length
5/16 in
Outside Dia.
3/32 in
Fastener Length
5/16 in
Fits Hole Dia. (Min.-Max.)
0.094-0.097 in
Chamfer Length (Max.)
0.038 in
Nominal Diameter
3/32 in
Actual Dia. (Min.-Max)
0.099-0.103 in
Overall Length
5/16"
Chamfer Diameter
0.091 in
Wall Thickness
0.022 in
Chamfer Length (Min.)
0.008 in
Length Tolerance
+/-0.015 in
Outside Diameter Tolerance
+/-0.0019995 in
Minimum Chamfer Length
0.008 in
Shank Length Tolerance
+/-0.015 in
Usable Length
5/16 in
Fits Maximum Hole Diameter
3/32 in
Maximum Chamfer Length
0.038 in
Fits Minimum Hole Diameter
3/32 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
302
Material
Stainless Steel
Fastener Finish
Passivated
Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
Work Hardened
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
670 lb
Type
Slotted
Material Quality Standards
AISI-1070, AISI-1080
End Type
Chamfered
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Product Type
Spring Pin
Pack Size
Small Pack

Description

Slotted Spring Pin, 3/32 In. dia,5/16 In. L,PK100, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 5/16 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 5/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.