Zoro Homepage

Spring Pin, Slot, 7/16x2 1/2 L, Pk5

  • Mfr # 5BY99

  • Zoro # G2472723


product price: $12.19
/pk 5, $2.44/ea

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BY99
Zoro #
G2472723
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7/16 in
Fastener Length
2 1/2 in
Actual Dia. (Min.-Max)
0.448-0.459 in
Nominal Diameter
7/16 in
Fits Hole Dia. (Min.-Max.)
0.437-0.445 in
Length Tolerance
+/-0.025 in
Overall Length
2-1/2"
Chamfer Length (Min.)
0.017 in
Wall Thickness
0.077 in
Chamfer Diameter
0.43 in
Chamfer Length (Max.)
0.095 in
Shank Length Tolerance
+/-0.025 in
Usable Length
2 1/2 in
Shank Length
2 1/2 in
Pin Diameter
29/64 in
Fits Minimum Hole Diameter
7/16 in
Fits Maximum Hole Diameter
7/16 in
Maximum Chamfer Length
0.095 in
Outside Diameter Tolerance
+/-0.0055 in
Minimum Chamfer Length
0.017 in

Description

Slotted Spring Pin, 29/64 In. dia,2 1/2 In. L,PK5, System of Measurement Inch, Pin Diameter 29/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.43 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 7/16 in, Fits Maximum Hole Diameter 7/16 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.017 in, Nominal Diameter 7/16 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.