Zoro Homepage

Spring Pin, Slot, 7/8x1/8 L, Pk100

  • Mfr # 5BY17

  • Zoro # G2205174


product price: $13.49
/pk 100, $0.13/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BY17
Zoro #
G2205174
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/8 in
Shank Length
7/8 in
Outside Dia.
1/8 in
Fastener Length
7/8 in
Wall Thickness
0.028 in
Nominal Diameter
1/8 in
Actual Dia. (Min.-Max)
0.131-0.135 in
Fits Hole Dia. (Min.-Max.)
0.125-0.129 in
Length Tolerance
+/-0.015 in
Overall Length
7/8"
Chamfer Length (Max.)
0.044 in
Chamfer Length (Min.)
0.008 in
Chamfer Diameter
0.122 in
Maximum Chamfer Length
0.044 in
Shank Length Tolerance
+/-0.015 in
Minimum Chamfer Length
0.008 in
Usable Length
7/8 in
Fits Maximum Hole Diameter
1/8 in
Fits Minimum Hole Diameter
1/8 in
Outside Diameter Tolerance
+/-0.002 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
302
Fastener Finish
Passivated
Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
Work Hardened
Type
Slotted
Double Shear Strength (Lbs.)
1,090 lb
Meets
ANSI/ASME B18.8.2
Material Quality Standards
AISI-1070, AISI-1080
Product Type
Spring Pin
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
End Type
Chamfered

Description

Slotted Spring Pin, 1/8 In. dia,7/8 In. L,Slotted,PK100, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 7/8 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 7/8 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.