Zoro Homepage

Spring Pin, Slot, 7/8x3/16 L, PK100

  • Mfr # 5BY41

  • Zoro # G1889973


product price: $15.39
/pk 100, $0.15/ea

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BY41
Zoro #
G1889973
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/16 in
Fastener Length
7/8 in
Fits Hole Dia. (Min.-Max.)
0.187-0.192 in
Wall Thickness
0.04 in
Chamfer Length (Max.)
0.055 in
Length Tolerance
+/-0.015 in
Nominal Diameter
3/16 in
Overall Length
7/8"
Chamfer Diameter
0.182 in
Chamfer Length (Min.)
0.011 in
Actual Dia. (Min.-Max)
0.194-0.199 in
Shank Length Tolerance
+/-0.015 in
Minimum Chamfer Length
0.011 in
Fits Minimum Hole Diameter
3/16 in
Usable Length
7/8 in
Fits Maximum Hole Diameter
3/16 in
Pin Diameter
3/16 in
Maximum Chamfer Length
0.055 in
Outside Diameter Tolerance
+/-0.0025 in
Shank Length
7/8 in

Description

Slotted Spring Pin, 3/16 In. dia,7/8 In. L,PK100, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 7/8 in, End Type Chamfered, Chamfer Diameter 0.182 in, Wall Thickness 0.04 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 7/8 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.