Zoro Homepage

Spring Pin, Slot, M1.5x8mm, Pk25

  • Mfr # 5DB66

  • Zoro # G3315907


product price: $1.39
/pk 25, $0.06/ea
Sold in multiples of 8 for $11.12

Key Features

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DB66
Zoro #
G3315907
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.5 mm
Fastener Length
8 mm
Actual Dia. (Min.-Max)
1.70-1.80mm
Chamfer Length (Min.)
0.25 mm
Overall Length
8mm
Fits Hole Dia. (Min.-Max.)
1.50-1.60mm
Wall Thickness
0.3 mm
Chamfer Length Reference
0.25 mm
Nominal Diameter
1.5 mm
Length Tolerance
+/-0.25mm
Minimum Chamfer Length
0.25 mm
Maximum Chamfer Length
0.25 mm
Usable Length
8 mm
Pin Diameter
1.7 mm
Shank Length
8 mm
Shank Length Tolerance
+/-0.250 mm
Fits Minimum Hole Diameter
1.5 mm
Fits Maximum Hole Diameter
1.6 mm

Description

Slotted Spring Pin, 1.7mm dia,8mm L,PK25, System of Measurement Metric, Pin Diameter 1.7 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 8 mm, End Type Chamfered, Wall Thickness 0.3 mm, Fits Minimum Hole Diameter 1.5 mm, Fits Maximum Hole Diameter 1.6 mm, Shank Length 8 mm, Maximum Chamfer Length 0.25 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 1.5 mm, Standards ISO 8752, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.