Zoro Homepage

Spring Pin, Slot, M2.5x20mm, Pk200

  • Mfr # 5DU42

  • Zoro # G0464563


product price: $11.15
/pk 200, $0.06/ea

Key Features

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070 and 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DU42
Zoro #
G0464563
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.5 mm
Fastener Length
20 mm
Nominal Diameter
2.5 mm
Overall Length
20mm
Length Tolerance
+/-0.50mm
Fits Hole Dia. (Min.-Max.)
2.50-2.65mm
Chamfer Length (Min.)
0.4 mm
Wall Thickness
0.5 mm
Chamfer Length Reference
0.4 mm
Actual Dia. (Min.-Max)
2.80-2.90mm
Fits Minimum Hole Diameter
2.5 mm
Shank Length
20 mm
Minimum Chamfer Length
0.4 mm
Usable Length
20 mm
Shank Length Tolerance
+/-0.500 mm
Fits Maximum Hole Diameter
2.6 mm
Maximum Chamfer Length
0.4 mm
Pin Diameter
2.5 mm

Description

Slotted Spring Pin, 2.5mm dia,20mm L,PK200, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 20 mm, End Type Chamfered, Wall Thickness 0.5 mm, Fits Minimum Hole Diameter 2.5 mm, Fits Maximum Hole Diameter 2.6 mm, Shank Length 20 mm, Maximum Chamfer Length 0.4 mm, Minimum Chamfer Length 0.4 mm, Nominal Diameter 2.5 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.