Zoro Homepage

Spring Pin, Slot, M3x28mm L, PK10

  • Mfr # 5DE22

  • Zoro # G2115434


product price: $2.15
/pk 10, $0.22/ea
Sold in multiples of 6 for $12.90

Key Features

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DE22
Zoro #
G2115434
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3 mm
Fastener Length
28 mm
Nominal Diameter
3 mm
Fits Hole Dia. (Min.-Max.)
3.00-3.15mm
Chamfer Length Reference
0.5 mm
Length Tolerance
+/-0.50mm
Actual Dia. (Min.-Max)
3.30-3.50mm
Chamfer Length (Min.)
0.5 mm
Overall Length
28mm
Wall Thickness
0.6 mm
Fits Maximum Hole Diameter
3.1111 mm
Usable Length
28 mm
Minimum Chamfer Length
0.5 mm
Shank Length Tolerance
+/-0.500 mm
Maximum Chamfer Length
0.5 mm
Fits Minimum Hole Diameter
3 mm
Shank Length
28 mm
Pin Diameter
3.3 mm

Description

Slotted Spring Pin, 3.3mm dia,28mm L,PK10, System of Measurement Metric, Pin Diameter 3.3 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 28 mm, End Type Chamfered, Wall Thickness 0.6 mm, Fits Minimum Hole Diameter 3 mm, Fits Maximum Hole Diameter 3.1111 mm, Shank Length 28 mm, Maximum Chamfer Length 0.5 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards ISO 8752, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.