Zoro Homepage

Spring Pin, Slot, Stl, 12xM1.5L, Pk100

  • Mfr # 5DU20

  • Zoro # G2618411


product price: $4.39
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.17

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DU20
Zoro #
G2618411
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1.5 mm
Shank Length
12 mm
Outside Dia.
1.5 mm
Fastener Length
12 mm
Chamfer Length (Min.)
0.25 mm
Wall Thickness
0.3 mm
Chamfer Length Reference
0.25 mm
Nominal Diameter
1.5 mm
Length Tolerance
+/-0.50mm
Overall Length
12mm
Fits Hole Dia. (Min.-Max.)
1.50-1.60mm
Actual Dia. (Min.-Max)
1.70-1.80mm
Usable Length
12 mm
Maximum Chamfer Length
0.25 mm
Fits Minimum Hole Diameter
1.5 mm
Minimum Chamfer Length
0.25 mm
Fits Maximum Hole Diameter
1.6 mm
Shank Length Tolerance
+/-0.250 mm

Description

Slotted Spring Pin, 1.5mm dia,12mm L,PK100, System of Measurement Metric, Pin Diameter 1.5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 12 mm, End Type Chamfered, Wall Thickness 0.3 mm, Fits Minimum Hole Diameter 1.5 mm, Fits Maximum Hole Diameter 1.6 mm, Shank Length 12 mm, Maximum Chamfer Length 0.25 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 1.5 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.250 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.