Zoro Homepage

Spring Pin, Slot, Stl, 18xM4 L, PK100

  • Mfr # 5DU75

  • Zoro # G1818826


product price: $7.19
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.38

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DU75
Zoro #
G1818826
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
4 mm
Shank Length
18 mm
Outside Dia.
4 mm
Fastener Length
18 mm
Wall Thickness
0.8 mm
Actual Dia. (Min.-Max)
4.40-4.60mm
Chamfer Length (Min.)
0.65 mm
Overall Length
18mm
Fits Hole Dia. (Min.-Max.)
4.00-4.20mm
Chamfer Length Reference
0.65 mm
Length Tolerance
+/-0.50mm
Nominal Diameter
4 mm
Maximum Chamfer Length
0.65 mm
Usable Length
18 mm
Fits Minimum Hole Diameter
4 mm
Shank Length Tolerance
+/-0.500 mm
Minimum Chamfer Length
0.65 mm
Fits Maximum Hole Diameter
4.12 mm

Description

Slotted Spring Pin, 4mm dia,18mm L,PK100, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 18 mm, End Type Chamfered, Wall Thickness 0.8 mm, Fits Minimum Hole Diameter 4 mm, Fits Maximum Hole Diameter 4.12 mm, Shank Length 18 mm, Maximum Chamfer Length 0.65 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.