Zoro Homepage

Spring Pin, Slot, Stl, 20xM5 L, PK100

  • Mfr # 5DU98

  • Zoro # G2080705


product price: $7.79
/pk 100, $0.08/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DU98
Zoro #
G2080705
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5 mm
Shank Length
20 mm
Outside Dia.
5 mm
Fastener Length
20 mm
Wall Thickness
1 mm
Chamfer Length (Min.)
0.9 mm
Nominal Diameter
5 mm
Length Tolerance
+/-0.50mm
Fits Hole Dia. (Min.-Max.)
5.00-5.20mm
Chamfer Length Reference
0.9 mm
Overall Length
20mm
Actual Dia. (Min.-Max)
5.40-5.60mm
Fits Maximum Hole Diameter
5.12 mm
Shank Length Tolerance
+/-0.500 mm
Minimum Chamfer Length
0.9 mm
Usable Length
20 mm
Maximum Chamfer Length
0.9 mm
Fits Minimum Hole Diameter
5 mm

Description

Slotted Spring Pin, 5mm dia,20mm L,PK100, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 20 mm, End Type Chamfered, Wall Thickness 1 mm, Fits Minimum Hole Diameter 5 mm, Fits Maximum Hole Diameter 5.12 mm, Shank Length 20 mm, Maximum Chamfer Length 0.9 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.