Zoro Homepage

Spring Pin, Slot, Stl, 26xM6 L, PK100

  • Mfr # 5DV32

  • Zoro # G3031777


product price: $14.15
/pk 100, $0.14/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DV32
Zoro #
G3031777
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
6 mm
Shank Length
26 mm
Outside Dia.
6 mm
Fastener Length
26 mm
Wall Thickness
1.2 mm
Actual Dia. (Min.-Max)
6.40-6.70mm
Nominal Diameter
6 mm
Chamfer Length (Min.)
1.2 mm
Fits Hole Dia. (Min.-Max.)
6.00-6.25mm
Overall Length
26mm
Chamfer Length Reference
1.2 mm
Length Tolerance
+/-0.50mm
Fits Minimum Hole Diameter
6 mm
Shank Length Tolerance
+/-0.500 mm
Usable Length
26 mm
Maximum Chamfer Length
1.2 mm
Minimum Chamfer Length
1.2 mm
Fits Maximum Hole Diameter
6.12 mm

Description

Slotted Spring Pin, 6mm dia,26mm L,PK100, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 26 mm, End Type Chamfered, Wall Thickness 1.2 mm, Fits Minimum Hole Diameter 6 mm, Fits Maximum Hole Diameter 6.12 mm, Shank Length 26 mm, Maximum Chamfer Length 1.2 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.