Zoro Homepage

Spring Pin, Slot, Stl, 30xM6 L, PK100

  • Mfr # 5DV34

  • Zoro # G1551243


product price: $15.19
/pk 100, $0.15/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DV34
Zoro #
G1551243
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
6 mm
Shank Length
30 mm
Outside Dia.
6 mm
Fastener Length
30 mm
Wall Thickness
1.2 mm
Length Tolerance
+/-0.50mm
Fits Hole Dia. (Min.-Max.)
6.00-6.25mm
Overall Length
30mm
Actual Dia. (Min.-Max)
6.40-6.70mm
Nominal Diameter
6 mm
Chamfer Length Reference
1.2 mm
Chamfer Length (Min.)
1.2 mm
Fits Minimum Hole Diameter
6 mm
Shank Length Tolerance
+/-0.500 mm
Maximum Chamfer Length
1.2 mm
Usable Length
30 mm
Minimum Chamfer Length
1.2 mm
Fits Maximum Hole Diameter
6.12 mm

Description

Slotted Spring Pin, 6mm dia,30mm L,PK100, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 30 mm, End Type Chamfered, Wall Thickness 1.2 mm, Fits Minimum Hole Diameter 6 mm, Fits Maximum Hole Diameter 6.12 mm, Shank Length 30 mm, Maximum Chamfer Length 1.2 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.