Zoro Homepage

Spring Pin, Slot, Stl, 6xM1.5 L, Pk100

  • Mfr # 5DU16

  • Zoro # G0278932


product price: $3.49
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.47

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DU16
Zoro #
G0278932
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1.5 mm
Shank Length
6 mm
Outside Dia.
1.5 mm
Fastener Length
6 mm
Wall Thickness
0.3 mm
Length Tolerance
+/-0.25mm
Actual Dia. (Min.-Max)
1.70-1.80mm
Fits Hole Dia. (Min.-Max.)
1.50-1.60mm
Chamfer Length (Min.)
0.25 mm
Nominal Diameter
1.5 mm
Overall Length
6mm
Chamfer Length Reference
0.25 mm
Maximum Chamfer Length
0.25 mm
Usable Length
6 mm
Minimum Chamfer Length
0.25 mm
Fits Minimum Hole Diameter
1.5 mm
Shank Length Tolerance
+/-0.250 mm
Fits Maximum Hole Diameter
1.6 mm

Description

Slotted Spring Pin, 1.5mm dia,6mm L,PK100, System of Measurement Metric, Pin Diameter 1.5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 6 mm, End Type Chamfered, Wall Thickness 0.3 mm, Fits Minimum Hole Diameter 1.5 mm, Fits Maximum Hole Diameter 1.6 mm, Shank Length 6 mm, Maximum Chamfer Length 0.25 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 1.5 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.250 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.