Zoro Homepage

Spring Pin, Slot, Stl, M2x24mm, Pk200

  • Mfr # 5DU38

  • Zoro # G0364052


product price: $10.69
/pk 200, $0.05/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DU38
Zoro #
G0364052
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
2 mm
Shank Length
24 mm
Outside Dia.
2 mm
Fastener Length
24 mm
Nominal Diameter
2 mm
Length Tolerance
+/-0.50mm
Actual Dia. (Min.-Max)
2.30-2.40mm
Chamfer Length Reference
0.35 mm
Overall Length
24mm
Wall Thickness
0.4 mm
Fits Hole Dia. (Min.-Max.)
2.00-2.15mm
Chamfer Length (Min.)
0.35 mm
Usable Length
24 mm
Maximum Chamfer Length
0.35 mm
Fits Minimum Hole Diameter
2 mm
Fits Maximum Hole Diameter
2.1 mm
Minimum Chamfer Length
0.35 mm
Shank Length Tolerance
+/-0.250 mm

Description

Slotted Spring Pin, 2mm dia,24mm L,PK200, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 24 mm, End Type Chamfered, Wall Thickness 0.4 mm, Fits Minimum Hole Diameter 2 mm, Fits Maximum Hole Diameter 2.1 mm, Shank Length 24 mm, Maximum Chamfer Length 0.35 mm, Minimum Chamfer Length 0.35 mm, Nominal Diameter 2 mm, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.