Zoro Homepage

Spring Pin, Slot, Stl, M2x6mm, Pk200

  • Mfr # 5DU22

  • Zoro # G0938725


product price: $5.79
/pk 200, $0.03/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DU22
Zoro #
G0938725
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
2 mm
Shank Length
6 mm
Outside Dia.
2 mm
Fastener Length
6 mm
Fits Hole Dia. (Min.-Max.)
2.00-2.15mm
Length Tolerance
+/-0.25mm
Chamfer Length Reference
0.35 mm
Overall Length
6mm
Chamfer Length (Min.)
0.35 mm
Wall Thickness
0.4 mm
Nominal Diameter
2 mm
Actual Dia. (Min.-Max)
2.30-2.40mm
Usable Length
6 mm
Minimum Chamfer Length
0.35 mm
Fits Minimum Hole Diameter
2 mm
Fits Maximum Hole Diameter
2.15 mm
Maximum Chamfer Length
0.35 mm
Shank Length Tolerance
+/-0.250 mm

Description

Slotted Spring Pin, 2mm dia,6mm L,Slotted,PK200, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 6 mm, End Type Chamfered, Wall Thickness 0.4 mm, Fits Minimum Hole Diameter 2 mm, Fits Maximum Hole Diameter 2.15 mm, Shank Length 6 mm, Maximum Chamfer Length 0.35 mm, Minimum Chamfer Length 0.35 mm, Nominal Diameter 2 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.250 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.