Zoro Homepage

Spring Pin, Slot, Stl, M3x18mm, Pk200

  • Mfr # 5DU55

  • Zoro # G2456212


product price: $11.19
/pk 200, $0.06/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DU55
Zoro #
G2456212
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3 mm
Shank Length
18 mm
Outside Dia.
3 mm
Fastener Length
18 mm
Nominal Diameter
3 mm
Length Tolerance
+/-0.50mm
Chamfer Length Reference
0.5 mm
Chamfer Length (Min.)
0.5 mm
Actual Dia. (Min.-Max)
3.30-3.50mm
Fits Hole Dia. (Min.-Max.)
3.00-3.15mm
Wall Thickness
0.6 mm
Overall Length
18mm
Fits Maximum Hole Diameter
3.1 mm
Minimum Chamfer Length
0.5 mm
Shank Length Tolerance
+/-0.500 mm
Maximum Chamfer Length
0.5 mm
Fits Minimum Hole Diameter
3 mm
Usable Length
18 mm

Description

Slotted Spring Pin, 3mm dia,18mm L,PK200, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 18 mm, End Type Chamfered, Wall Thickness 0.6 mm, Fits Minimum Hole Diameter 3 mm, Fits Maximum Hole Diameter 3.1 mm, Shank Length 18 mm, Maximum Chamfer Length 0.5 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.