Zoro Homepage

Spring Pin, Slot, Stl, M3x8mm, Pk200

  • Mfr # 5DU46

  • Zoro # G1021885


product price: $10.69
/pk 200, $0.05/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DU46
Zoro #
G1021885
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3 mm
Shank Length
8 mm
Outside Dia.
3 mm
Fastener Length
8 mm
Wall Thickness
0.6 mm
Chamfer Length (Min.)
0.5 mm
Fits Hole Dia. (Min.-Max.)
3.00-3.15mm
Length Tolerance
+/-0.25mm
Chamfer Length Reference
0.5 mm
Nominal Diameter
3 mm
Overall Length
8mm
Actual Dia. (Min.-Max)
3.30-3.50mm
Fits Minimum Hole Diameter
3 mm
Usable Length
8 mm
Shank Length Tolerance
+/-0.250 mm
Minimum Chamfer Length
0.5 mm
Maximum Chamfer Length
0.5 mm
Fits Maximum Hole Diameter
3.1 mm

Description

Slotted Spring Pin, 3mm dia,8mm L,Slotted,PK200, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 8 mm, End Type Chamfered, Wall Thickness 0.6 mm, Fits Minimum Hole Diameter 3 mm, Fits Maximum Hole Diameter 3.1 mm, Shank Length 8 mm, Maximum Chamfer Length 0.5 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.