Zoro Homepage

Spring Pin, Slot, Stl, M8x30mm, Pk50

  • Mfr # 5DV48

  • Zoro # G1554061


product price: $8.99
/pk 50, $0.18/ea

Key Features

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070 and 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DV48
Zoro #
G1554061
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
8 mm
Fastener Length
30 mm
Wall Thickness
1.5 mm
Overall Length
30mm
Fits Hole Dia. (Min.-Max.)
8.00-8.30mm
Nominal Diameter
8 mm
Actual Dia. (Min.-Max)
8.50-8.80mm
Chamfer Length Reference
2.0 mm
Chamfer Length (Min.)
2.0 mm
Length Tolerance
+/-0.50mm
Pin Diameter
8 mm
Minimum Chamfer Length
2 mm
Fits Minimum Hole Diameter
8 mm
Shank Length
30 mm
Fits Maximum Hole Diameter
8.15 mm
Maximum Chamfer Length
2 mm
Usable Length
30 mm
Shank Length Tolerance
+/-0.500 mm

Description

Slotted Spring Pin, 8mm dia,30mm L,Slotted,PK50, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 30 mm, End Type Chamfered, Wall Thickness 1.5 mm, Fits Minimum Hole Diameter 8 mm, Fits Maximum Hole Diameter 8.15 mm, Shank Length 30 mm, Maximum Chamfer Length 2 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 8 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.