Spring Pin, Slotted, 12x40mm, PK25
Mfr # M39100.120.0040
Zoro # G1940261
product price: $26.15
/pk 25, $1.05/eaKey Features
Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39100.120.0040
Zoro #
G1940261
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
12 mm
Fastener Length
40 mm
Chamfer Length (Min.)
2 mm
Actual Dia. (Min.-Max)
12.50-12.80mm
Chamfer Diameter
7.5 mm
Wall Thickness
2.5 mm
Nominal Diameter
12 mm
Overall Length
40mm
Usable Length
40 mm
Shank Length
40 mm
Pin Diameter
12 mm
Minimum Chamfer Length
2 mm
Description
Slotted Spring Pin, 12mm dia,40mm L,PK25, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 40 mm, End Type Chamfered, Chamfer Diameter 7.5 mm, Wall Thickness 2.5 mm, Shank Length 40 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 12 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.