Zoro Homepage

Spring Pin, Slotted, 12x70mm, PK10

  • Mfr # M39100.120.0070

  • Zoro # G0205460


product price: $18.05
/pk 10, $1.81/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39100.120.0070
Zoro #
G0205460
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
12 mm
Shank Length
70 mm
Outside Dia.
12 mm
Fastener Length
70 mm
Chamfer Length (Min.)
2 mm
Actual Dia. (Min.-Max)
12.50-12.80mm
Chamfer Diameter
7.5 mm
Overall Length
70mm
Wall Thickness
2.5 mm
Nominal Diameter
12 mm
Usable Length
70 mm
Minimum Chamfer Length
2 mm

Description

Slotted Spring Pin, 12mm dia,70mm L,PK10, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 70 mm, End Type Chamfered, Chamfer Diameter 7.5 mm, Wall Thickness 2.5 mm, Shank Length 70 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 12 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.