Zoro Homepage

Spring Pin, Slotted, 12x80mm, PK10

  • Mfr # M39100.120.0080

  • Zoro # G2645216


product price: $20.15
/pk 10, $2.01/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39100.120.0080
Zoro #
G2645216
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
12 mm
Shank Length
80 mm
Outside Dia.
12 mm
Fastener Length
80 mm
Actual Dia. (Min.-Max)
12.50-12.80mm
Wall Thickness
2.5 mm
Chamfer Diameter
7.5 mm
Chamfer Length (Min.)
2 mm
Nominal Diameter
12 mm
Overall Length
80mm
Minimum Chamfer Length
2 mm
Usable Length
80 mm

Description

Slotted Spring Pin, 12mm dia,80mm L,PK10, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 80 mm, End Type Chamfered, Chamfer Diameter 7.5 mm, Wall Thickness 2.5 mm, Shank Length 80 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 12 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.