Zoro Homepage

Spring Pin, Slotted, 13x100mm, PK10

  • Mfr # M39100.140.0100

  • Zoro # G0205427


product price: $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39100.140.0100
Zoro #
G0205427
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
14 mm
Shank Length
100 mm
Outside Dia.
14 mm
Fastener Length
100 mm
Actual Dia. (Min.-Max)
14.40-14.80mm
Chamfer Length (Min.)
2 mm
Nominal Diameter
13 mm
Chamfer Diameter
8.5 mm
Overall Length
100mm
Wall Thickness
3 mm
Minimum Chamfer Length
2 mm

Description

Slotted Spring Pin, 14mm dia,100mm L,PK10, System of Measurement Metric, Pin Diameter 14 mm, Pin Type Slotted, Material Steel, Finish Plain, End Type Chamfered, Chamfer Diameter 8.5 mm, Wall Thickness 3 mm, Shank Length 100 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 13 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.