Spring Pin, Slotted, 20x95mm, PK5
Mfr # M39100.200.0095
Zoro # G0205296
product price: $106.99
/pk 5, $21.40/ea
Free Shipping & Returns
Key Features
Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39100.200.0095
Zoro #
G0205296
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
20 mm
Fastener Length
95 mm
Overall Length
95mm
Wall Thickness
4 mm
Nominal Diameter
20 mm
Chamfer Diameter
12.5 mm
Actual Dia. (Min.-Max)
20.50-20.90mm
Chamfer Length (Min.)
3 mm
Pin Diameter
20 mm
Usable Length
95 mm
Minimum Chamfer Length
3 mm
Shank Length
95 mm
Description
Slotted Spring Pin, 20mm dia,95mm L,Slotted,PK5, System of Measurement Metric, Pin Diameter 20 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 95 mm, End Type Chamfered, Chamfer Diameter 12.5 mm, Wall Thickness 4 mm, Shank Length 95 mm, Minimum Chamfer Length 3 mm, Nominal Diameter 20 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.