Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Pin, Slotted, 2x26mm, PK100

  • Mfr # M39100.020.0026

  • Zoro # G2646108


product price: $6.89
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.78

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M39100.020.0026
Zoro #
G2646108
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
2 mm
Shank Length
26 mm
Outside Dia.
2 mm
Fastener Length
26 mm
Nominal Diameter
2 mm
Actual Dia. (Min.-Max)
2.30-2.40mm
Chamfer Diameter
1.5 mm
Chamfer Length (Min.)
0.35 mm
Overall Length
26mm
Wall Thickness
0.4 mm
Minimum Chamfer Length
0.35 mm
Usable Length
26 mm

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Material
Steel
Fastener Finish
Plain
Material Grade/Class
Ungraded
Finish
Plain
Standards
D1481, ISO8752
Meets
ISO 8752
Type
Slotted
Rockwell Hardness
HV30 420-560
End Type
Chamfered
Manufacturer Location
Globally Sourced
Product Type
Spring Pin

Description

Slotted Spring Pin, 2mm dia,26mm L,PK100, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 26 mm, End Type Chamfered, Chamfer Diameter 1.5 mm, Wall Thickness 0.4 mm, Shank Length 26 mm, Minimum Chamfer Length 0.35 mm, Nominal Diameter 2 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.