Spring Pin, Slotted, 2x8mm, PK100
Mfr # M39100.020.0008
Zoro # G2646178
product price: $6.99
/pk 100, $0.07/eaSold in multiples of 2 for $13.98
Key Features
Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39100.020.0008
Zoro #
G2646178
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
2 mm
Fastener Length
8 mm
Chamfer Diameter
1.5 mm
Chamfer Length (Min.)
0.35 mm
Actual Dia. (Min.-Max)
2.30-2.40mm
Nominal Diameter
2 mm
Overall Length
8mm
Wall Thickness
0.4 mm
Usable Length
8 mm
Minimum Chamfer Length
0.35 mm
Shank Length
8 mm
Pin Diameter
2 mm
Description
Slotted Spring Pin, 2mm dia,8mm L,Slotted,PK100, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 8 mm, End Type Chamfered, Chamfer Diameter 1.5 mm, Wall Thickness 0.4 mm, Shank Length 8 mm, Minimum Chamfer Length 0.35 mm, Nominal Diameter 2 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.