Zoro Homepage

Spring Pin, Slotted, 3x12mm, PK100

  • Mfr # M39100.030.0012

  • Zoro # G2645940


product price: $6.29
/pk 100, $0.06/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39100.030.0012
Zoro #
G2645940
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3 mm
Shank Length
12 mm
Outside Dia.
3 mm
Fastener Length
12 mm
Nominal Diameter
3 mm
Actual Dia. (Min.-Max)
3.30-3.50mm
Wall Thickness
0.6 mm
Chamfer Length (Min.)
0.5 mm
Chamfer Diameter
2.1 mm
Overall Length
12mm
Minimum Chamfer Length
0.5 mm
Usable Length
12 mm

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Material
Steel
Fastener Finish
Plain
Finish
Plain
Standards
D1481, ISO8752
Type
Slotted
Meets
ISO 8752
Rockwell Hardness
HV30 420-560
End Type
Chamfered
Material Grade/Class
Ungraded
Product Type
Spring Pin
Manufacturer Location
Globally Sourced

Description

Slotted Spring Pin, 3mm dia,12mm L,PK100, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 2.1 mm, Wall Thickness 0.6 mm, Shank Length 12 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.