Spring Pin, Slotted, 4x45mm, PK100
Mfr # M39100.040.0045
Zoro # G0409355
product price: $16.79
/pk 100, $0.17/eaKey Features
Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39100.040.0045
Zoro #
G0409355
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
4 mm
Fastener Length
45 mm
Chamfer Diameter
2.8 mm
Actual Dia. (Min.-Max)
4.40-4.60mm
Chamfer Length (Min.)
0.65 mm
Overall Length
45mm
Nominal Diameter
4 mm
Wall Thickness
0.8 mm
Pin Diameter
4 mm
Usable Length
45 mm
Shank Length
45 mm
Minimum Chamfer Length
0.65 mm
Description
Slotted Spring Pin, 4mm dia,45mm L,PK100, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 45 mm, End Type Chamfered, Chamfer Diameter 2.8 mm, Wall Thickness 0.8 mm, Shank Length 45 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.