Spring Pin, Slotted, 5x28mm, PK100
Mfr # M39100.050.0028
Zoro # G2645520
product price: $15.29
/pk 100, $0.15/eaKey Features
Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39100.050.0028
Zoro #
G2645520
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5 mm
Fastener Length
28 mm
Chamfer Length (Min.)
0.9 mm
Chamfer Diameter
3.4 mm
Nominal Diameter
5 mm
Actual Dia. (Min.-Max)
5.40-5.60mm
Wall Thickness
1 mm
Overall Length
28mm
Shank Length
28 mm
Usable Length
28 mm
Pin Diameter
5 mm
Minimum Chamfer Length
0.9 mm
Description
Slotted Spring Pin, 5mm dia,28mm L,PK100, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 28 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 1 mm, Shank Length 28 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.