Zoro Homepage

Spring Pin, Sltd, 1/16inx3/4in, 430lb, PK100

  • Mfr # U51428.006.0075

  • Zoro # G3400260


product price: $11.69
/pk 100, $0.12/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51428.006.0075
Zoro #
G3400260
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/16 in
Shank Length
3/4 in
Outside Dia.
1/16 in
Fastener Length
3/4 in
Chamfer Diameter
0.059 in
Actual Dia. (Min.-Max)
0.066-0.069 in
Chamfer Length (Min.)
0.007 in
Fits Hole Dia. (Min.-Max.)
0.062-0.065 in
Wall Thickness
0.012 in
Overall Length
3/4"
Chamfer Length (Max.)
0.028 in
Nominal Diameter
1/16 in
Fits Minimum Hole Diameter
1/16 in
Fits Maximum Hole Diameter
1/16 in
Usable Length
3/4 in
Outside Diameter Tolerance
+/-0.003 in
Maximum Chamfer Length
0.028 in
Minimum Chamfer Length
0.007 in
Shank Length Tolerance
+/-0.015 in

Description

Slotted Spring Pin, 1/16 In. dia,3/4 In. L,PK100, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 3/4 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.