Zoro Homepage

Spring Pin, Sltd, 1/16x13/16in, 430lb, PK100

  • Mfr # U39101.006.0081

  • Zoro # G3402318


product price: $6.79
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.58

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39101.006.0081
Zoro #
G3402318
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/16 in
Shank Length
13/16 in
Outside Dia.
1/16 in
Fastener Length
13/16 in
Wall Thickness
0.012 in
Actual Dia. (Min.-Max)
0.066-0.069 in
Overall Length
13/16"
Nominal Diameter
1/16 in
Chamfer Diameter
0.059 in
Chamfer Length (Min.)
0.007 in
Fits Hole Dia. (Min.-Max.)
0.062-0.065 in
Chamfer Length (Max.)
0.028 in
Minimum Chamfer Length
0.007 in
Outside Diameter Tolerance
+/-0.003 in
Maximum Chamfer Length
0.028 in
Shank Length Tolerance
+0.014/-0.016 in
Fits Maximum Hole Diameter
1/16 in
Fits Minimum Hole Diameter
1/16 in
Usable Length
13/16 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Material
Steel
Fastener Finish
Zinc Plated
Finish
Zinc Plated
Standards
ASME B18.8.2
Meets
ASME B18.8.2
Double Shear Strength (Lbs.)
430 lb
Type
Slotted
Rockwell Hardness
HV 458-560
Product Type
Spring Pin
Material Grade/Class
Ungraded
Dimensional Standards
ASME B18.8.2
End Type
Chamfered
Manufacturer Location
Globally Sourced

Description

Slotted Spring Pin, 1/16 In. dia,13/16 In. L,PK100, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Steel, Finish Zinc Plated, Usable Length 13/16 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 13/16 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.