Zoro Homepage

Spring Pin, Sltd, 1/2inx1-1/4in, 27100lb,

  • Mfr # U51428.050.0125

  • Zoro # G3399107


product price: $2.99
/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51428.050.0125
Zoro #
G3399107
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Shank Length
1-1/4 in
Outside Dia.
1/2 in
Fastener Length
1 1/4 in
Overall Length
1-1/4"
Wall Thickness
0.094 in
Chamfer Length (Min.)
0.025 in
Nominal Diameter
1/2 in
Chamfer Diameter
0.485 in
Chamfer Length (Max.)
0.11 in
Actual Dia. (Min.-Max)
0.513-0.524 in
Fits Hole Dia. (Min.-Max.)
0.500-0.510 in
Minimum Chamfer Length
0.025 in
Fits Minimum Hole Diameter
1/2 in
Maximum Chamfer Length
0.11 in
Usable Length
1 1/4 in
Fits Maximum Hole Diameter
33/64 in

Description

Slotted Spring Pin, 1/2 in dia,1.25 in L,Slotted, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.