Spring Pin, Sltd, 1/2inx1in, Pln, PK5
Mfr # U39100.050.0100
Zoro # G3402537
product price: $6.69
/pk 5, $1.34/eaKey Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39100.050.0100
Zoro #
G3402537
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1/2 in
Fastener Length
1 in
Wall Thickness
0.094 in
Fits Hole Dia. (Min.-Max.)
0.500-0.510 in
Chamfer Diameter
0.485 in
Overall Length
1"
Chamfer Length (Max.)
0.11 in
Actual Dia. (Min.-Max)
0.513-0.524 in
Chamfer Length (Min.)
0.025 in
Nominal Diameter
1/2 in
Pin Diameter
1/2 in
Fits Maximum Hole Diameter
33/64 in
Minimum Chamfer Length
0.025 in
Fits Minimum Hole Diameter
1/2 in
Maximum Chamfer Length
0.11 in
Shank Length
1 in
Usable Length
1 in
Description
Slotted Spring Pin, 0.5 in dia,1 in L,Slotted,PK5, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 1 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.