Spring Pin, Sltd, 1/4inx3/4in, Pln, PK50
Mfr # U39100.025.0075
Zoro # G3403176
product price: $9.29
/pk 50, $0.19/eaKey Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39100.025.0075
Zoro #
G3403176
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1/4 in
Fastener Length
3/4 in
Chamfer Length (Min.)
0.012 in
Wall Thickness
0.048 in
Fits Hole Dia. (Min.-Max.)
0.250-0.256 in
Chamfer Length (Max.)
0.065 in
Chamfer Diameter
0.245 in
Nominal Diameter
1/4 in
Overall Length
3/4"
Actual Dia. (Min.-Max)
0.258-0.264 in
Fits Minimum Hole Diameter
1/4 in
Shank Length
3/4 in
Usable Length
3/4 in
Minimum Chamfer Length
0.012 in
Maximum Chamfer Length
0.065 in
Pin Diameter
1/4 in
Fits Maximum Hole Diameter
1/4 in
Description
Slotted Spring Pin, 0.25 In. dia,3/4 In. L,Slotted,PK50, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 3/4 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.